Lithium grease graphite black W-MAX
GRSE-LITHIUM-GRAFITE-(W-MAX)-BLACK-200G
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Anti-friction grease with high mechanical stability and resistance to moderate and heavy loads. Based on lithium soap and molybdenum disulphide (MoS2) (3 %), grade NLGI 2. Good water resistance, high adhesive power and anti-wear, anti-corrosion and antioxidant properties. Temperature resistance: -15 ºC to 120 ºC. Dropping point: 199 ºC.
NoticeNever apply new grease on top of already contaminated old grease. Instead, remove old grease with Wurth degreaser and dry the surface before applying the new product with a brush or spatula in the area to be lubricated. It can also be applied using greasing equipment. FOLLOW THE RECOMMENDATIONS OF THE VEHICLE AND/OR EQUIPMENT MANUFACTURER.
Product information
Datasheets(X)
Application area
Lubrication of automotive, industrial, mining and maintenance parts and components that are subject to friction and wear during use. Metal carpentry, lift guides, forklifts, various bearings, CV transmissions, various shafts, pivots, linear guides, press ferrules, pulleys and lubrication in general.
Weight of content | 200 g |
Soap base | Lithium |
Min./max. temperature conditions | -15 to 120 °C |
Colour | Black |
Shelf life from production | 70 Month |
Oil basis | Mineral oil |
Lubricant system | Grease |
Density | 0.96 g/cm³ |
Min. temperature conditions | -15 °C |
Max. temperature conditions | 120 °C |
Acid-free | No |